Skip Content

 
2" LED Architectural Lenses close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2" LED Architectural Lenses

COLUMBIA


Technical Specs

  • ItemLED Recessed Troffer 
  • Length24" 
  • Height4-3/4" 
  • Dimmable / Non-DimmableDimmable 
  • Voltage120 to 277VAC 
  • Rated Life50,000 hr. 
BrandCOLUMBIA 
LED Replacement For
Please Select
Watts
Please Select
Lumens
Please Select
Lumens Per Watt
Please Select
Color Temp.
Please Select
Width
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Watts
Lumens
Lumens Per Watt
Color Temp.
Width
Availability
Price
Qty
LTRE24-35ML-G-RFA-ESDU-AM
3 Lamp LFL
51.50
4600
90
3500K
48"

Item ships within 20 business days from supplier

$441.00 / each

LED Recessed Troffer,3500K,51.50W,277V
Catalog Page #  NA

Price: $441.00 / each

Technical Specs

  • LED Replacement For3 Lamp LFL
  • ItemLED Recessed Troffer
  • Watts51.50
  • Lumens4600
  • Lumens Per Watt90
  • Color Temp.3500K
  • Length24"
  • Width48"
  • Height4-3/4"
  • Dimmable / Non-DimmableDimmable
  • Voltage120 to 277VAC
  • Rated Life50,000 hr.
LTRE24-40ML-G-RFA-ESDU-AM
3 Lamp LFL
51.80
4700
91
4000K
48"

Item ships within 20 business days from supplier

$441.00 / each

LED Recessed Troffer,4000K,51.80W,277V
Catalog Page #  NA

Price: $441.00 / each

Technical Specs

  • LED Replacement For3 Lamp LFL
  • ItemLED Recessed Troffer
  • Watts51.80
  • Lumens4700
  • Lumens Per Watt91
  • Color Temp.4000K
  • Length24"
  • Width48"
  • Height4-3/4"
  • Dimmable / Non-DimmableDimmable
  • Voltage120 to 277VAC
  • Rated Life50,000 hr.
LTRE22-35HL-G-RFA-ESDU-AM
U-Bend
40.40
3600
89
3500K
24"

Item ships within 20 business days from supplier

$357.00 / each

LED Recessed Troffer,3500K,40.40W,277V
Catalog Page #  NA

Price: $357.00 / each

Technical Specs

  • LED Replacement ForU-Bend
  • ItemLED Recessed Troffer
  • Watts40.40
  • Lumens3600
  • Lumens Per Watt89
  • Color Temp.3500K
  • Length24"
  • Width24"
  • Height4-3/4"
  • Dimmable / Non-DimmableDimmable
  • Voltage120 to 277VAC
  • Rated Life50,000 hr.
LTRE22-40HL-G-RFA-ESDU-AM
U-Bend
40.50
3600
91
4000K
24"

Item ships within 20 business days from supplier

$357.00 / each

LED Recessed Troffer,4000K,40.50W,277V
Catalog Page #  NA

Price: $357.00 / each

Technical Specs

  • LED Replacement ForU-Bend
  • ItemLED Recessed Troffer
  • Watts40.50
  • Lumens3600
  • Lumens Per Watt91
  • Color Temp.4000K
  • Length24"
  • Width24"
  • Height4-3/4"
  • Dimmable / Non-DimmableDimmable
  • Voltage120 to 277VAC
  • Rated Life50,000 hr.