Skip Content

Motor Lead Disconnect,Female,8AWG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor Lead Disconnect, Female, 8AWG

TYRAP

Price: $11.97 / each

Please sign in or register to access lists

  • Item # 1DNX9
  • Mfr. Model # MD8F-1
  • UNSPSC # 39121311
  • Catalog Page # 528
  • Shipping Weight 0.01 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemMotor Lead Disconnect
  • Connector TypeFemale
  • Wire Gauge (AWG)8
  • Body Size1
  • Wire Strip Length (In.)7/16
  • Material of ConstructionHigh Conductivity Wrought Copper, KON-TOUR(R) Louvered Contact Bands, With Electro-Tin Plate
  • Color CodeRed
  • Die Code21
  • StandardsUL, CSA, 600V, 90 Degrees C
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Motor Pigtail Connectors
• Tin-plated copper For 600V, 90°C applications
Quick-connectors provide fast, reliable electric motor changeout without bolting or taping. Snap-together assembly meets or exceeds the electrical and mechanical performance of bolted connections. Constructed with louvered contact bands. Equal body sizes can be mixed and matched. Reusable thermoplastic elastomer insulation boots keep assembly small for tight motor housings.
UL Listed and CSA Certified.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.