Skip Content

One Hole Lug Compression Connector,6 AWG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

One Hole Lug Compression Connector, 6 AWG

Price $6.12 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1XPZ8
  • Mfr. Model # 60108-TB
  • UNSPSC # 39121405
  • Catalog Page # N/A
  • Shipping Weight 0.02 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item One-Hole Lug Compression Connector
  • Connector Type Straight Barrel
  • Cable Size 6 AWG
  • Tongue Style Standard
  • Color Code Gray
  • Die Code 29
  • Length 1.83"
  • Barrel Length Long
  • Material Aluminum
  • Plate Material Electro Tin
  • Stud Size 5/16"
  • Hole Center to End 0.440"
  • Width 0.63"
  • Peep Hole No
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



These Color-Keyed® lugs are manufactured with high-conductivity aluminum and electro-tin plating to resist corrosion. Each features a wire barrel with an oxide-inhibiting compound for minimum connection resistance.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.