Skip Content

Water Hose,Rubber/Rsin,3/4 In ID,50 ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Water Hose, Rubber/Rsin, 3/4 In ID, 50 ft L

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2VCY9
  • Mfr. Model # CL8334050CEZ
  • UNSPSC # 40142008
  • Catalog Page # N/A
  • Shipping Weight 11.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PressureMasterâ„¢ hose is specifically designed for the professional market. Features include a scuffproof jacket, and a spring guard. Its patented continuous flow design resists kinks, and non-vinyl resin technology helps make the hose more durable and flexible. Lifetime warranty.

View More

Technical Specs

  • Item Water Hose
  • Use With Hot/Cold Water
  • Hose Material Rubber/Resin
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Black
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 620 psi
  • Gallons per Hour 732
  • Coupling Material Aluminum
  • Characteristics Continuous Flow, Heavy Duty Connection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.