Skip Content

Panel Mount Insert,Polypropylne,Shut-Off close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Panel Mount Insert, Polypropylne, Shut-Off

Price $28.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YDT8
  • Mfr. Model # NS6D42008
  • UNSPSC # 40142612
  • Catalog Page # N/A
  • Shipping Weight 0.04 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPanel Mount Insert
  • Body MaterialPolypropylene
  • SeriesNS6
  • Straight-Through/Shut-OffShut-Off
  • Connection TypeBarbed
  • Tube Inside Dia.1/2"
  • Max. Pressure120 psi
  • Temp. Range32 Degrees to 160 Degrees F
  • Length2.85"
  • Body Dia.1.5"
  • ColorGray
  • For Use WithNS6 Couplers
  • StandardsNSF-61, NSF-51, ROHS

Compliance and Restrictions

    Details

    Polypropylene Push-Button Shutoff Inline Tube Fittings

    • Max. pressure: 120 psi Temp. range: 32° to 160°F
    Easy hand connect and disconnect with push-button thumb latch. Resist environmental stress cracking, and most chemicals and solvents. Couplers have built-in shutoff valves to help prevent spills. For industrial applications, including biohazard detection equipment, clean rooms, sterilization media transfer, and chemical extraction.
    Meet NSF-51 and NSF-61 standards. RoHS compliant.


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.