Skip Content

Lever Chain Hoist, 3300 lb. Load Capacity, 15 ft. Lift, 1-1/4" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Lever Chain Hoist, 3300 lb. Load Capacity, 15 ft. Lift, 1-1/4" Hook Opening

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4JYD1
  • Mfr. Model # 09432W
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 29.95 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lever-Operated 3/4- to 6-Ton Chain Ratchet Chain Pullers with Ratchet and Friction Brake
• Dual-stage reduction gearing Metric rating, 2200 lb./ton Zinc-plated load chain Load-tested
Screw- and disc-type brake provides positive load positioning. Easy-to-operate free-chain mode. Short, cushioned handle rotates 360°. Safety hook latches. Enamel paint finish.
Meet ANSI/ASME B30.21 standards.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 3300 lb.
  • Lift 15 ft.
  • Min. Between Hooks 13"
  • Pull to Lift Rated Load 59 lb.
  • Reeving 1
  • Lever Length 14-9/16"
  • Hook Opening 1-1/4"
  • Brake Friction Brake
  • Chain Hardened Steel
  • Chain Length 6 ft.
  • Finish Enamel Paint
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.