Skip Content

2000 lb. Capacity Electric Chain Hoist, H4 Classification, 60 ft. Lift, 230 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

2000 lb. Capacity Electric Chain Hoist, H4 Classification, 60 ft. Lift, 230 Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4VMH8
  • Mfr. Model # 17923W
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 121.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-Speed UJC Concert Electric Chain Hoists
• H4 Rated Oil bath gear case Multiple disc brake Overload limiting clutch Meet ASME/ANSI B30.16 standards; CSA approved
Designed to meet the toughest rigging applications in the entertainment industry. 5-pocket load sheave increases chain engagement 25% over conventional 4-pocket sheaves, providing smoother lifting and reduced chain wear. Adjustable limit switches regulate upper and lower load travel. Include standard brass nuts for improved repeatability and chain positioning. Chain container sold separately.

View More

Technical Specs

  • Item Electric Chain Hoist
  • Capacity 2000 lb.
  • Lift 60 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 16 fpm
  • Motor HP 1
  • Voltage 230
  • Phase 3
  • Min. Between Hooks 18-1/8"
  • Amps @ Low Volts 3.4
  • Housing Depth 8-5/8"
  • Housing Length 25"
  • Housing Width 8-11/16"
  • Reeving 1
  • Brake Electric Disc Motor
  • Clutch Overload Limiting
  • Control Hardwired
  • Control Cord 2 ft.
  • Color Black
  • Finish Black
  • Lubrication Oil Bath Gear
  • Thermal Protection No
  • Standards ASME/ANSI B30.16
  • Includes Hooks with Safety Latches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.