Skip Content

2000 lb. Capacity Electric Chain Hoist, H3 Classification, 10 ft. Lift, 460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

2000 lb. Capacity Electric Chain Hoist, H3 Classification, 10 ft. Lift, 460 Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4JYH7
  • Mfr. Model # 10718W
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 130.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Chain Hoist
  • Capacity 2000 lb.
  • Lift 10 ft.
  • Classification H3
  • Number of Speeds Variable
  • Lift Speed 16 fpm
  • Motor HP 1
  • Voltage 460
  • Phase 3
  • Min. Between Hooks 17-11/32"
  • Amps @ Low Volts 4.2/2.1
  • Housing Depth 8"
  • Housing Length 23-3/8"
  • Housing Width 11-5/8"
  • Headroom 16-7/8"
  • Reeving 1
  • Brake Disc Motor
  • Clutch Overload Limiting
  • Control NEMA 3R Pushbutton
  • Control Cord 6 ft.
  • Color White
  • Finish Painted
  • Lubrication Oil Bath Gear
  • Thermal Protection No
  • Beam Height 6 to 18"
  • Flange Width 3-5/16 to 7"
  • Minimum Radius Curve 48"
  • Standards Complies with ASME/ANSI B30.16
  • Includes Hooks w/Safety Latches
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.