Skip Content

 
Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strobe Light

Technical Specs

  • Item Strobe Light 
  • Color Amber 
  • Voltage 12VDC 
Mounting
Please Select
Lamp Type
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Diameter
Please Select
Height
Please Select
Base Material
Please Select
Light Output
Please Select
Watts
Please Select
Current Drawn
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Mounting
Lamp Type
Flash Type
Flashes per Minute
Diameter
Height
Base Material
Light Output
Watts
Current Drawn
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
92DASMH
Magnetic
Flash Tube
Double
72
7"
6-1/4"
Glass Filled Nylon
12 Joules
19.2
1.6A
SAE J1318 Class I

$211.50 / each

Enter location to check availability
Catalog Page #  NA

Price $211.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double
  • Flashes per Minute 72
  • Diameter 7"
  • Height 6-1/4"
  • Base Material Glass Filled Nylon
  • Light Output 12 Joules
  • Watts 19.2
  • Current Drawn 1.6A
  • Standards SAE J1318 Class I
92DATMH
Magnetic
Flash Tube
Double
72
7"
7-1/4"
Glass Filled Nylon
12 Joules
19.2
1.6A
SAE J1318 Class I

$212.75 / each

Enter location to check availability
Catalog Page #  NA

Price $212.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double
  • Flashes per Minute 72
  • Diameter 7"
  • Height 7-1/4"
  • Base Material Glass Filled Nylon
  • Light Output 12 Joules
  • Watts 19.2
  • Current Drawn 1.6A
  • Standards SAE J1318 Class I
98QASMH
Magnetic
Flash Tube
Quad
72
7"
6-1/4"
Glass Filled Nylon
8 Joules
15
1.25A
SAE J1318 Class I

$179.75 / each

Enter location to check availability
Catalog Page #  NA

Price $179.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Quad
  • Flashes per Minute 72
  • Diameter 7"
  • Height 6-1/4"
  • Base Material Glass Filled Nylon
  • Light Output 8 Joules
  • Watts 15
  • Current Drawn 1.25A
  • Standards SAE J1318 Class I
92QATMH
Magnetic
Flash Tube
Quad
72
7"
7-1/4"
Glass Filled Nylon
12 Joules
19.2
1.6A
SAE J1318 Class I

$211.50 / each

Enter location to check availability
Catalog Page #  NA

Price $211.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Quad
  • Flashes per Minute 72
  • Diameter 7"
  • Height 7-1/4"
  • Base Material Glass Filled Nylon
  • Light Output 12 Joules
  • Watts 19.2
  • Current Drawn 1.6A
  • Standards SAE J1318 Class I
660AH
Magnetic, Dash
Halogen
Rotating
100
3-3/4"
4"
Aluminum
Not Rated
54
4.5A
SAE J845 Class I

$158.75 / each

Enter location to check availability
Catalog Page #  NA

Price $158.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic, Dash
  • Lamp Type Halogen
  • Voltage 12VDC
  • Flash Type Rotating
  • Flashes per Minute 100
  • Diameter 3-3/4"
  • Height 4"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 54
  • Current Drawn 4.5A
  • Standards SAE J845 Class I
92DASH
Permanent
Flash Tube
Double
72
7"
6-1/4"
Glass Filled Nylon
12 Joules
19.2
1.6A
SAE J1318 Class I

$201.50 / each

Enter location to check availability
Catalog Page #  NA

Price $201.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double
  • Flashes per Minute 72
  • Diameter 7"
  • Height 6-1/4"
  • Base Material Glass Filled Nylon
  • Light Output 12 Joules
  • Watts 19.2
  • Current Drawn 1.6A
  • Standards SAE J1318 Class I
92DATH
Permanent
Flash Tube
Double
72
7"
7-1/4"
Glass Filled Nylon
12 Joules
19.2
1.6A
SAE J1318 Class I

$186.50 / each

Enter location to check availability
Catalog Page #  NA

Price $186.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double
  • Flashes per Minute 72
  • Diameter 7"
  • Height 7-1/4"
  • Base Material Glass Filled Nylon
  • Light Output 12 Joules
  • Watts 19.2
  • Current Drawn 1.6A
  • Standards SAE J1318 Class I
92QASH
Permanent
Flash Tube
Quad
72
7"
6-1/4"
Glass Filled Nylon
12 Joules
19.2
1.6A
SAE J1318 Class I

$186.50 / each

Enter location to check availability
Catalog Page #  NA

Price $186.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Quad
  • Flashes per Minute 72
  • Diameter 7"
  • Height 6-1/4"
  • Base Material Glass Filled Nylon
  • Light Output 12 Joules
  • Watts 19.2
  • Current Drawn 1.6A
  • Standards SAE J1318 Class I
98QASH
Permanent
Flash Tube
Quad
72
7"
6-1/4"
Glass Filled Nylon
8 Joules
15
1.25A
SAE J1318 Class I

$142.55 / each

Enter location to check availability
Catalog Page #  NA

Price $142.55 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Quad
  • Flashes per Minute 72
  • Diameter 7"
  • Height 6-1/4"
  • Base Material Glass Filled Nylon
  • Light Output 8 Joules
  • Watts 15
  • Current Drawn 1.25A
  • Standards SAE J1318 Class I
92QATH
Permanent
Flash Tube
Quad
72
7"
7-1/4"
Glass Filled Nylon
12 Joules
19.2
1.6A
SAE J1318 Class I

$183.50 / each

Enter location to check availability
Catalog Page #  NA

Price $183.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Quad
  • Flashes per Minute 72
  • Diameter 7"
  • Height 7-1/4"
  • Base Material Glass Filled Nylon
  • Light Output 12 Joules
  • Watts 19.2
  • Current Drawn 1.6A
  • Standards SAE J1318 Class I
98QATH
Permanent
Flash Tube
Quad
72
7"
7-1/4"
Glass Filled Nylon
8 Joules
15
1.25A
SAE J1318 Class I

$133.25 / each

Enter location to check availability
Catalog Page #  NA

Price $133.25 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Quad
  • Flashes per Minute 72
  • Diameter 7"
  • Height 7-1/4"
  • Base Material Glass Filled Nylon
  • Light Output 8 Joules
  • Watts 15
  • Current Drawn 1.25A
  • Standards SAE J1318 Class I
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More