Skip Content

 
Single Head Dash/Deck Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Single Head Dash/Deck Light

Technical Specs

  • Item Single Head Dash/Deck Light 
  • Voltage 12VDC 
  • Width 3-3/4" 
  • Depth 2-1/2" 
  • Height 2" 
  • Features Locking Swivel Mount 
Color
Please Select
Mounting
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CODE 3 
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Color
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
ESX1RD-A
Amber
Permanent

$241.25 / each

Enter location to check availability
Catalog Page #  NA

Price $241.25 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Amber
  • Mounting Permanent
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1VS-A
Amber
Windshield Visor/Suction Cup

$218.50 / each

Enter location to check availability
Catalog Page #  NA

Price $218.50 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Amber
  • Mounting Windshield Visor/Suction Cup
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1RD-BW
Blue/White
Permanent

$216.50 / each

Enter location to check availability
Catalog Page #  NA

Price $216.50 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Blue/White
  • Mounting Permanent
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1RD-B
Blue
Permanent

$241.25 / each

Enter location to check availability
Catalog Page #  NA

Price $241.25 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Blue
  • Mounting Permanent
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1VS-B
Blue
Windshield Visor/Suction Cup

$218.50 / each

Enter location to check availability
Catalog Page #  NA

Price $218.50 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Blue
  • Mounting Windshield Visor/Suction Cup
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1VS-RA
Red/Amber
Windshield Visor/Suction Cup

$218.50 / each

Enter location to check availability
Catalog Page #  NA

Price $218.50 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Red/Amber
  • Mounting Windshield Visor/Suction Cup
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1RD-RB
Red/Blue
Permanent

$241.25 / each

Enter location to check availability
Catalog Page #  NA

Price $241.25 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Red/Blue
  • Mounting Permanent
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1VS-RB
Red/Blue
Windshield Visor/Suction Cup

$218.50 / each

Enter location to check availability
Catalog Page #  NA

Price $218.50 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Red/Blue
  • Mounting Windshield Visor/Suction Cup
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1RD-RW
Red/White
Permanent

$216.50 / each

Enter location to check availability
Catalog Page #  NA

Price $216.50 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Red/White
  • Mounting Permanent
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1VS-RW
Red/White
Windshield Visor/Suction Cup

$233.25 / each

Enter location to check availability
Catalog Page #  NA

Price $233.25 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Red/White
  • Mounting Windshield Visor/Suction Cup
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1RD-R
Red
Permanent

$241.25 / each

Enter location to check availability
Catalog Page #  NA

Price $241.25 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Red
  • Mounting Permanent
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1VS-R
Red
Windshield Visor/Suction Cup

$218.50 / each

Enter location to check availability
Catalog Page #  NA

Price $218.50 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color Red
  • Mounting Windshield Visor/Suction Cup
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1RD-W
White
Permanent

$216.50 / each

Enter location to check availability
Catalog Page #  NA

Price $216.50 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color White
  • Mounting Permanent
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
ESX1VS-W
White
Windshield Visor/Suction Cup

$233.25 / each

Enter location to check availability
Catalog Page #  NA

Price $233.25 / each

Technical Specs

  • Item Single Head Dash/Deck Light
  • Color White
  • Mounting Windshield Visor/Suction Cup
  • Voltage 12VDC
  • Width 3-3/4"
  • Depth 2-1/2"
  • Height 2"
  • Features Locking Swivel Mount
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More