Skip Content

Remote Siren System, 200W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Remote Siren System, 200W

Price $655.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20146 (Change)

Go

Invalid Zip Code

DULLES branch 908

  • Item # 13D614
  • Mfr. Model # 3599L5
  • UNSPSC # 46171606
  • Catalog Page # N/A
  • Shipping Weight 6.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRemote Siren System
  • Input Voltage10 to 16 VDC
  • Standby Current10 A per Channel
  • Height2.7"
  • Width6.2"
  • Depth7.1"
  • Wattage200w
  • StandardsMeets SAE J1849 with 100 watt Code 3 speakers. Meets 2004/104/EC and California Title 13 guidelines
  • IncludesAluminum Housing, Mounting Bracket, 25 ft. Extension Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Full-featured remote siren is easy to use with included handheld controller. 8 selectable siren tones: wail, yelp, high-low, hyper-low, hyper-yelp, whoop, manual wail, and air horn. Additional features, such as PA with noise-canceling microphone and radio rebroadcast make this unit a complete, all-in-1 communications tool. Includes mounting bracket and 25-ft. cable. Control head: 5.9"L x 2.4"W x 1.2"H.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.