Skip Content

Low Profile Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Strobe Light

CODE 3


Technical Specs

  • ItemLow Profile Strobe Light 
  • ColorAmber 
  • Lamp TypeLED 
  • Voltage12VDC 
  • Flash Type6 Flash Patterns 
  • Flashes per MinuteVariable 
  • Base MaterialAluminum 
  • Light OutputNot Rated 
  • Watts
  • Current Drawn0.17A 
  • StandardsSAE J845 Class III 
Mounting
Please Select
Diameter
Please Select
Height
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Mounting
Diameter
Height
Availability
Price
Qty
2004ASMH
Magnetic
6-1/2"
2-3/4"

$135.40 / each

Low Profile Strobe ,Amber,Magnetic,LED
Catalog Page #  NA

Price: $135.40 / each

Technical Specs

  • ItemLow Profile Strobe Light
  • ColorAmber
  • MountingMagnetic
  • Lamp TypeLED
  • Voltage12VDC
  • Flash Type6 Flash Patterns
  • Flashes per MinuteVariable
  • Diameter6-1/2"
  • Height2-3/4"
  • Base MaterialAluminum
  • Light OutputNot Rated
  • Watts2
  • Current Drawn0.17A
  • StandardsSAE J845 Class III
2004AH
Permanent
5"
2-1/2"

$113.95 / each

Low Profile Strobe,Amber,Permanent,LED
Catalog Page #  NA

Price: $113.95 / each

Technical Specs

  • ItemLow Profile Strobe Light
  • ColorAmber
  • MountingPermanent
  • Lamp TypeLED
  • Voltage12VDC
  • Flash Type6 Flash Patterns
  • Flashes per MinuteVariable
  • Diameter5"
  • Height2-1/2"
  • Base MaterialAluminum
  • Light OutputNot Rated
  • Watts2
  • Current Drawn0.17A
  • StandardsSAE J845 Class III