Skip Content

 
Low Profile Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Lightbar


Technical Specs

  • ItemLow Profile Lightbar 
  • Lamp TypeLED 
  • MountingPermanent 
  • Flashes per MinuteVariable 
Color
Please Select
Number of Heads
Please Select
Length
Please Select
Flash Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compareView Compare
9 Products
Compare /
Product #
Mfr.
Model #
Color
Number of Heads
Length
Flash Type
Price
Qty
Please use Qty box to add item(s) to cart.
21TR4712
Amber
14
47"
12 Flash Patterns w/Dimming Mode

$1,742.00 / each

Enter location to check availability
Low Pro Lightbar,LED,Amber,Perm,47 In
Catalog Page #  NA

Price $1,742.00 / each

Technical Specs

  • ItemLow Profile Lightbar
  • Lamp TypeLED
  • ColorAmber
  • MountingPermanent
  • Number of Heads14
  • Length47"
  • Flash Type12 Flash Patterns w/Dimming Mode
  • Flashes per MinuteVariable
21TR4713
Amber
16
47"
12 Flash Patterns w/Dimming Mode

$1,711.00 / each

Enter location to check availability
Low Pro Lightbar,LED,Amber,Perm,47 In
Catalog Page #  NA

Price $1,711.00 / each

Technical Specs

  • ItemLow Profile Lightbar
  • Lamp TypeLED
  • ColorAmber
  • MountingPermanent
  • Number of Heads16
  • Length47"
  • Flash Type12 Flash Patterns w/Dimming Mode
  • Flashes per MinuteVariable
21TR5215
Amber/Clear
17
52"
12 Flash Patterns w/Dimming Mode Warning, 2 Work

$1,825.00 / each

Enter location to check availability
Low Pro Lightbar,LED,Ambr/Clr,Perm,52 In
Catalog Page #  NA

Price $1,825.00 / each

Technical Specs

  • ItemLow Profile Lightbar
  • Lamp TypeLED
  • ColorAmber/Clear
  • MountingPermanent
  • Number of Heads17
  • Length52"
  • Flash Type12 Flash Patterns w/Dimming Mode Warning, 2 Work
  • Flashes per MinuteVariable
21TR47A4B
Blue
12
47"
14 Lightheads, 23 Flash Patterns, LED TD and Alley Lights

$1,977.00 / each

Enter location to check availability
Low Pro Lightbar,LED,Blue,Perm,47 In
Catalog Page #  1344 

Price $1,977.00 / each

Technical Specs

  • ItemLow Profile Lightbar
  • Lamp TypeLED
  • ColorBlue
  • MountingPermanent
  • Number of Heads12
  • Length47"
  • Flash Type14 Lightheads, 23 Flash Patterns, LED TD and Alley Lights
  • Flashes per MinuteVariable
21TR47A2B
Blue
9
47"
12 Lightheads, 23 Flash Patterns, LED TD and Alley Lights

$1,888.00 / each

Enter location to check availability
Low Pro Lightbar,LED,Blue,Perm,47 In
Catalog Page #  1344 

Price $1,888.00 / each

Technical Specs

  • ItemLow Profile Lightbar
  • Lamp TypeLED
  • ColorBlue
  • MountingPermanent
  • Number of Heads9
  • Length47"
  • Flash Type12 Lightheads, 23 Flash Patterns, LED TD and Alley Lights
  • Flashes per MinuteVariable
21TR47A4R
Red
12
47"
14 Lightheads, 23 Flash Patterns, LED TD and Alley Lights

$1,977.00 / each

Enter location to check availability
Low Pro Lightbar,LED,Red,Perm,47 In
Catalog Page #  1344 

Price $1,977.00 / each

Technical Specs

  • ItemLow Profile Lightbar
  • Lamp TypeLED
  • ColorRed
  • MountingPermanent
  • Number of Heads12
  • Length47"
  • Flash Type14 Lightheads, 23 Flash Patterns, LED TD and Alley Lights
  • Flashes per MinuteVariable
21TR47A2R
Red
9
47"
12 Lightheads, 23 Flash Patterns, LED TD and Alley Lights

$1,888.00 / each

Enter location to check availability
Low Pro Lightbar,LED,Red,Perm,47 In
Catalog Page #  1344 

Price $1,888.00 / each

Technical Specs

  • ItemLow Profile Lightbar
  • Lamp TypeLED
  • ColorRed
  • MountingPermanent
  • Number of Heads9
  • Length47"
  • Flash Type12 Lightheads, 23 Flash Patterns, LED TD and Alley Lights
  • Flashes per MinuteVariable
21TR47A4RB
Red/Blue
12
47"
14 Lightheads, 23 Flash Patterns, LED TD and Alley Lights

$1,977.00 / each

Enter location to check availability
Low Pro Lightbar,LED,Red/Blue,Perm,47 In
Catalog Page #  1344 

Price $1,977.00 / each

Technical Specs

  • ItemLow Profile Lightbar
  • Lamp TypeLED
  • ColorRed/Blue
  • MountingPermanent
  • Number of Heads12
  • Length47"
  • Flash Type14 Lightheads, 23 Flash Patterns, LED TD and Alley Lights
  • Flashes per MinuteVariable
21TR47A2RB
Red/Blue
9
47"
12 Lightheads, 23 Flash Patterns, LED TD and Alley Lights

$1,888.00 / each

Enter location to check availability
Low Pro Lightbar,LED,Red/Blue,Perm,47 In
Catalog Page #  1344 

Price $1,888.00 / each

Technical Specs

  • ItemLow Profile Lightbar
  • Lamp TypeLED
  • ColorRed/Blue
  • MountingPermanent
  • Number of Heads9
  • Length47"
  • Flash Type12 Lightheads, 23 Flash Patterns, LED TD and Alley Lights
  • Flashes per MinuteVariable
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More