Skip Content

 
Back Up Alarm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Back Up Alarm

CODE 3


Technical Specs

  • ItemBack Up Alarm 
Voltage
Please Select
Sound Level
Please Select
Color
Please Select
Housing Material
Please Select
Mounting
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Voltage
Sound Level
Color
Housing Material
Mounting
Availability
Price
Qty
D97H
12 to 48V
97 dB
Surface

$29.10 / each

Back Up Alarm,Standard,97 dB
Catalog Page #  1295 

Price: $29.10 / each

Technical Specs

  • ItemBack Up Alarm
  • Voltage12 to 48V
  • Sound Level97 dB
  • MountingSurface
D450C
12 to 48VDC
87dB
Black
Polypropylene
Universal

$39.65 / each

Back Up Alarm,87dB,Black,3-1/2 In. H
Catalog Page #  NA

Price: $39.65 / each

Technical Specs

  • ItemBack Up Alarm
  • Voltage12 to 48VDC
  • Sound Level87dB
  • ColorBlack
  • Housing MaterialPolypropylene
  • MountingUniversal