Skip Content

Back Up Alarm,Standard,97 dB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Back Up Alarm, Standard, 97 dB

Clearance Price $29.00 / each

Price $29.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21A049
  • Mfr. Model # D97H
  • UNSPSC # 25172105
  • Catalog Page # 1324
  • Shipping Weight 0.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBack Up Alarm
  • Sound Level97 dB
  • Height3-1/2"
  • Length1-3/4"
  • Width2-1/2"
  • MountingSurface
  • Voltage12 to 48V
  • IncludesEpoxy-Sealed Against Dust and Moisture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Do you have instructions for installation of the backup alarm ---item # 21A049---onto my automobile ?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about rssg1984 is loaded.
Additional information about rssg1984 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are 4 holes in it. There are two 90 degrees to the other two. Drill 2 holes for the orientation that works for your location. Install screws. Attach two wires 12 - 48VDC with a switch or tie into a reverse light circuit with a relay. Consider a fuse for safety.

Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:04:09.770-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21A049, prod, sort_default
1 of 1
  • 2015-06-01T20:04:09.772-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21A049, prod, sort_default
1 of 1