Skip Content

15" TV/DVD Combination, 60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

15" TV/DVD Combination, 60Hz

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 22A875
  • Mfr. Model # LEDVD1596
  • UNSPSC # 52161505
  • Catalog Page # N/A
  • Shipping Weight 6.92 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item TV/DVD Combination
  • Screen Size 15"
  • Height 12-1/2"
  • Width 15-3/4"
  • Depth 6-1/8"
  • Digital Cable Ready Yes
  • Max. Resolution 1366 x 768
  • Vertical Resolution 720P
  • Contrast Ratio 600:1
  • Brightness 220 cd/m2
  • Media Card Slot Y
  • USB Slot Yes
  • HDMI Inputs Y
  • PC Inputs Y
  • Audio Outputs 1
  • Speakers 2
  • Language Options English/French/Spanish
  • V-Chip Yes
  • Sleep/Alarm Timer Yes
  • Remote Control Type Full Function
  • Multifunction Y
  • Energy Star Compliant Yes
  • Screen Refresh Rate 60Hz
  • Aspect Ratio 16:9
  • Includes Full Function Remote Control, 2 AAA Batteries, AV Cable, Manual, Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.