Skip Content

Tactical Mini Flashlight,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Mini Flashlight, LED, Black

Price $75.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14H218
  • Mfr. Model # PX25
  • UNSPSC # 39111702
  • Catalog Page # 668
  • Shipping Weight 0.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tactical Mini Flashlight
  • Safety Rated No
  • Lamp Type LED
  • Battery Size AAA
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 1.50 hr.
  • Length 4.70"
  • Body Dia. 1.11 "
  • Lumens 275
  • Lamp Life 25,000 hr.
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Switch Type Push Button
  • Lens Material PMMA
  • Beam Distance 127m
  • Impact Resistance Yes
  • Light Output Modes High
  • Water Penetration Rating IPX4
  • Standards ANSI/NEMA FL1
  • Battery Type Alkaline
  • Drop Rating 1m
  • Rechargeable No
  • Peak Beam Intensity 4049 cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by One of the best pocket lights out there. Very durable, outstanding brightness and nice battery life. This is the only small flashlight I purchase for my techs! October 16, 2014
Rated 5 out of 5 by Excellent 1" dia flashlight. Produces a super bright beam a nice distance. On my belt at all times. it can take a beating and I dont have to buy special batteries. Regular AAA love it. July 11, 2013
  • 2016-02-06 T19:56:30.955-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_14H218, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

are parts availble

a battery burst inside mine, and after cleaning out, my battery carage seams broken, can i get parts.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about HVACTECHY is loaded.
Additional information about HVACTECHY could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the battery case is available, but there is not a part number for it. Please call us at 1-800-Grainger so we can assist you in obtaining the battery case for your flashlight.

Thank you for using Grainger Ask & Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
as light on top of a rifle for example
Gender: Female
3 years, 9 months ago
by
fort worth
Read all my Q&A
 
Please wait while more information about twiztidtornado is loaded.
Additional information about twiztidtornado could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Twiztidtornado,

Thank you for your question.

You had asked if the Grainger item 14H218 flashlight could be used in conjunction with firearms. According to the manufacturer, this can be used as an accessory to a rifle using any 1.00" diameter tube mount. For more information please contact your local branch.

Grainger Technical Product Support Specialist

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years, 9 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
I personally have not seen a rifle mount for it. However it definitely would be perfect for that application. this little guys puts out serious lumens. it can definitely blind you momentarily and kinda annoying if you are too close to something thas very reflective like new sheet metal in an attic when u are close to what you are looking at.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about blucollar83 is loaded.
Additional information about blucollar83 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:01:11.465-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14H218, prod, sort_default
1 of 1
  • 2016-02-06 T20:01:11.466-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14H218, prod, sort_default
1 of 1