Skip Content

Tactical Handheld Light,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Handheld Light, LED, Black

Price $185.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21EK87
  • Mfr. Model # HP7R
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 1.92 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tactical Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable Yes
  • Lamp Type LED
  • Battery Size AAA
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 7.5/22.2 hr.
  • Length 6.13"
  • Lumens 201/22
  • Lumens Range 100 to 249
  • Run Time on High Setting 7.5 hr.
  • Maximum Lumens Output 201
  • Focus Adjustable
  • Lamp Life 25,000 hr.
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Body Dia. 1.18"
  • Switch Type Push Button
  • Lens Material PMMA
  • Safety Rating Not Rated
  • Safety Rated Not Safety Rated
  • Battery Type Lithium-Ion
  • Beam Distance 306/102m
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Light Output Modes High / Low / Strobe
  • Weight with Batteries 7.20 oz.
  • Standards ANSI/NEMA FL1
  • Drop Rating 1m
  • Peak Beam Intensity 31,867cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Rechargeable Battery, Spare Rechargeable Battery, Spare Alkaline Batteries, Car Mount, Speed Clip, Sheath, Recharging Cord
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great flashlight for industrial inspection work. Seems to be unaffected by water and many chemicals. Long battery life, good focus ability. Easy charging of either whole unit or battery removed from unit with usb ports. But for being a little heavy, I'd give it a 10. October 30, 2015
  • 2016-04-27 T23:04:58.996-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_21EK87, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.