Skip Content

 
Inspection Penlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inspection Penlight


Technical Specs

  • ItemInspection Penlight 
  • Lamp TypeLED 
  • Battery SizeAAA 
Body Material
Please Select
Body Color
Please Select
Lumens
Please Select
Number of Batteries
Please Select
Beam Distance
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Body Material
Body Color
Lumens
Number of Batteries
Beam Distance
Price
Qty
Please use Qty box to add item(s) to cart.
G20
Aluminum
Black
36
2
22m

$30.75 / each

Enter location to check availability
Inspection Light,Black,LED,36 L,AAA
Catalog Page #  740 

Price $30.75 / each

Technical Specs

  • ItemInspection Penlight
  • Lamp TypeLED
  • Battery SizeAAA
  • Body MaterialAluminum
  • Body ColorBlack
  • Lumens36
  • Number of Batteries2
  • Beam Distance22m
Stainless Steel
Silver
26
1
20m

$28.40 / each

Enter location to check availability
Inspection Light,Silver,LED,26 L,AAA
Catalog Page #  NA

Price $28.40 / each

Technical Specs

  • ItemInspection Penlight
  • Lamp TypeLED
  • Battery SizeAAA
  • Body MaterialStainless Steel
  • Body ColorSilver
  • Lumens26
  • Number of Batteries1
  • Beam Distance20m
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More