Skip Content

 
High Performance Penlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Performance Penlight

COAST


Technical Specs

  • ItemHigh Performance Penlight 
  • Lamp TypeLED 
  • Battery SizeAAA 
  • Body MaterialAluminum 
  • Body ColorBlack 
Lumens
Please Select
Number of Batteries
Please Select
Beam Distance
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lumens
Number of Batteries
Beam Distance
Availability
Price
Qty
HP7
251 High/58 Low
4
196m High, 66m Low

$130.95 / each

High Performance Penlight,Black,LED
Catalog Page #  NA

Price: $130.95 / each

Technical Specs

  • ItemHigh Performance Penlight
  • Lamp TypeLED
  • Battery SizeAAA
  • Body MaterialAluminum
  • Body ColorBlack
  • Lumens251 High/58 Low
  • Number of Batteries4
  • Beam Distance196m High, 66m Low
HP4
95
2
57m

$69.55 / each

High Performance Penlight,Black,LED,95 L
Catalog Page #  NA

Price: $69.55 / each

Technical Specs

  • ItemHigh Performance Penlight
  • Lamp TypeLED
  • Battery SizeAAA
  • Body MaterialAluminum
  • Body ColorBlack
  • Lumens95
  • Number of Batteries2
  • Beam Distance57m