Skip Content

Industrial Penlight,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Penlight, LED, Black

Price $70.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14H194
  • Mfr. Model # HP4
  • UNSPSC # 39111702
  • Catalog Page # 666
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inspection handheld light illuminates tight spaces.

View More

Technical Specs

  • Item Industrial Penlight
  • Lamp Type LED
  • Battery Size AAA
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 3.5 hr.
  • Length 5.50"
  • Candle Power 821
  • Lumens Range 149 or Less
  • Minimum Battery Life 3.5 hr.
  • Maximum Lumens Output 100
  • Lumens 100
  • Lamp Life 4 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Tailcap Push Button
  • Lens Material PMMA
  • LED Color White
  • Beam Distance 57m
  • Impact Resistance No
  • Light Output 95 lm
  • Water Penetration Rating IPX4
  • Standards ANSI/FL1
  • Includes Pocket Clip, Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.