Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED

COAST


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
Price:$100-$200 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Body Material
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
HP14
Aluminum
AA
328
8-3/8"
Black

$125.25 / each

Flashlight,LED,Black,339/56 L,AA
Catalog Page #  NA

Price: $125.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens328
  • Length8-3/8"
  • Body ColorBlack
TX40
Aluminum
AAA
164
5-15/16"
Black

$100.80 / each

Flashlight,LED,Black,164 L,AAA
Catalog Page #  NA

Price: $100.80 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens164
  • Length5-15/16"
  • Body ColorBlack
PX45
Aluminum
AAA
212/61
5-1/2"
Black

$107.95 / each

Focusing Flashlight,LED,Black,212/61 L
Catalog Page #  NA

Price: $107.95 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens212/61
  • Length5-1/2"
  • Body ColorBlack
A15
Stainless Steel
AAA
194
4"
Silver

$100.80 / each

Flashlight,LED,Silver,194 L,AAA
Catalog Page #  NA

Price: $100.80 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialStainless Steel
  • Battery SizeAAA
  • Lumens194
  • Length4"
  • Body ColorSilver
A25
Stainless Steel
AAA
226/44
5-1/2"
Silver

$170.50 / each

Focusing Flashlight,LED,Silver,226/44 L
Catalog Page #  NA

Price: $170.50 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialStainless Steel
  • Battery SizeAAA
  • Lumens226/44
  • Length5-1/2"
  • Body ColorSilver

Alternate Search Terms