Skip Content

 
Focusing Penlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Focusing Penlight


Technical Specs

  • ItemFocusing Penlight 
  • Lamp TypeLED 
  • Battery SizeAAA 
  • Body MaterialAluminum 
  • Body ColorBlack 
Lumens
Please Select
Number of Batteries
Please Select
Beam Distance
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Lumens
Number of Batteries
Beam Distance
Price
Qty
Please use Qty box to add item(s) to cart.
HP2
68
1
76m

$45.45 / each

Enter location to check availability
Focusing Penlight,Black,LED,68 L,AAA
Catalog Page #  NA

Price $45.45 / each

Technical Specs

  • ItemFocusing Penlight
  • Lamp TypeLED
  • Battery SizeAAA
  • Body MaterialAluminum
  • Body ColorBlack
  • Lumens68
  • Number of Batteries1
  • Beam Distance76m
HP3
79/30
2
89m

$53.80 / each

Enter location to check availability
Focusing Penlight,Black,LED,79/30 L,AAA
Catalog Page #  NA

Price $53.80 / each

Technical Specs

  • ItemFocusing Penlight
  • Lamp TypeLED
  • Battery SizeAAA
  • Body MaterialAluminum
  • Body ColorBlack
  • Lumens79/30
  • Number of Batteries2
  • Beam Distance89m
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More