Skip Content

Web Sling Shackle,Round Pin,18000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CM

Web Sling Shackle, Round Pin, 18000 lb.

Clearance Price $25.98 / each

Price $70.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YJ18
  • Mfr. Model # M705
  • UNSPSC # 31162803
  • Catalog Page # N/A
  • Shipping Weight 4.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Web Sling Shackles
• Heat-treated carbon steel body and alloy steel load pin Meet Federal RR-C271D standards Dayton have red enamel finish CM are galvanized per ASTM A153
Extra-wide bow and nonslip surface reduce bunching and sliding. Spools used on pin (sold separately) center attachments and also prevent sliding.

View More

Technical Specs

  • Item Web Sling Shackle
  • Pin Style Round Pin
  • Working Load Limit 18,000 lb.
  • Width Between Eyes 5"
  • Pin Dia. 1"
  • Body Size 7/8"
  • Sling Width Upto 6"
  • Body Material Carbon Steel
  • Finish Galvanized
  • Pin Material Alloy Steel
  • Standards ASTM A153, Federal RR-C271D
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.