Skip Content

Web Sling Shackle,Round Pin,8000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Web Sling Shackle, Round Pin, 8000 lb.

Price $41.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YJ15
  • Mfr. Model # M702
  • UNSPSC # 31162803
  • Catalog Page # 1478
  • Shipping Weight 1.51 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWeb Sling Shackle
  • Pin StyleRound Pin
  • Working Load Limit8000 lb.
  • Width Between Eyes2"
  • Pin Dia.3/4"
  • Body Size5/8"
  • Sling WidthUpto 6"
  • Body MaterialCarbon Steel
  • FinishGalvanized
  • Pin MaterialAlloy Steel
  • StandardsASTM A153, Federal RR-C271D
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Web Sling Shackles
• Heat-treated carbon steel body and alloy steel load pin Meet Federal RR-C271D standards Dayton have red enamel finish CM are galvanized per ASTM A153
Extra-wide bow and nonslip surface reduce bunching and sliding. Spools used on pin (sold separately) center attachments and also prevent sliding.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Item # 2YJ15

Would this shackle fit through a 1.5" hole of an "I" hook?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Boogabooga is loaded.
Additional information about Boogabooga could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The pin diameter is 3/4", so it should fit through a 1.5" hole.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:43:00.178-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YJ15, prod, sort_default
1 of 1
  • 2015-09-02T19:43:00.180-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YJ15, prod, sort_default
1 of 1