Skip Content

Electric Chain Hoist,600 lb.,20 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Chain Hoist, 600 lb., 20 ft.

Price $2,151.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UV31
  • Mfr. Model # 2005
  • NSN #
  • UNSPSC # 24101602
  • Catalog Page # 1451
  • Shipping Weight 36.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity600 lb.
  • Lift20 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed8 fpm
  • Motor HP0.16
  • Voltage115
  • Phase1
  • Min. Between Hooks11-15/16"
  • Amps @ Low Volts2.7
  • Housing Depth4-1/16"
  • Housing Length9-27/32"
  • Housing Width5-15/16"
  • Headroom11-15/16"
  • BrakeDual DC and Regenerative
  • ControlNEMA 12 Push Button Pendant
  • Control Cord16 ft.
  • ColorOrange
  • FinishEpoxy Powder Coat
  • LubricationNon-Oxidizing Grease
  • Thermal ProtectionYes
  • StandardsASME B30.16, cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2005

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about laf4ever is loaded.
Additional information about laf4ever could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the document for parts available for the 4uv31. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:54:06.665-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UV31, prod, sort_default
1 of 1
  • 2015-04-26T19:54:06.667-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UV31, prod, sort_default
1 of 1