Skip Content

Coffing 603 Lever Hoist, 1100 lbs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coffing 603 Lever Hoist, 1100 lbs

Price $352.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2FTB3
  • Mfr. Model # 0216CM
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 10.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMini Lever Chain Hoist
  • Load Capacity1000 lb.
  • Lift10 ft.
  • Hook Opening1"
  • Min. Between Hooks6-5/16"
  • Pull to Lift Rated Load56 lb.
  • Lever Length11-1/8"
  • BrakeWeston Style Load Brake
  • Reeving1
  • ChainHardened Steel
  • Chain Length10-1/2 ft.
  • FinishPowder Coat
  • StandardsANSI/ASME B30.21
  • IncludesSafety Latch Hooks
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 1reviewer.
  • 2015-03-27T19:41:31.906-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_2FTB3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about gpoteat is loaded.
Additional information about gpoteat could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this is rated for 1100lbs.
Thank you for using Grainger Ask and Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:42:37.023-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2FTB3, prod, sort_default
1 of 1
  • 2015-03-27T19:42:37.025-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2FTB3, prod, sort_default
1 of 1