Skip Content

Low Headroom Chain Hoist,1000 lb.,10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low Headroom Chain Hoist, 1000 lb., 10 ft.

Price $253.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W556
  • Mfr. Model # 2255
  • UNSPSC # 24101602
  • Catalog Page # 1457
  • Shipping Weight 17.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Headroom Chain Hoist
  • Load Capacity1000 lb.
  • Lift10 ft.
  • Hook Opening1-1/16"
  • Min. Between Hooks11-5/8"
  • Length4-15/16"
  • Width4-5/16"
  • Depth4-15/16"
  • Pull to Lift Rated Load53 lb.
  • BrakeSelf-Adjusting Brake
  • StandardsANSI/ASME B30.16
  • IncludesSwivel Hooks w/Safety Latches
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Portable hoist with compact design and low headroom is up to 40% lighter than comparable hoists. Friction-reducing roller and ball bearings and jamproof chain guide provide smooth operation. 2-stage gear reduction utilizes heat-treated hardened gears and operates in grease lubrication.

• Forged swivel upper and lower hooks with safety latches
• Single-reeved load chain
• Weston-type load brake

Repair Parts

Displaying repair parts for model:
  • 2255

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Need to know if the hoist were at approximately 10 ft. off the ground, would someone be able to operate it without needing a ladder.
1 day ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
6 months ago
by
Read all my Q&A
 
Please wait while more information about MikeMotsinger is loaded.
Additional information about MikeMotsinger could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

There is no CE certification available for this item.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about ClaireD is loaded.
Additional information about ClaireD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the vendor, this item will come with a load certificate. They are batch tested before shipping. Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T19:57:17.039-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W556, prod, sort_default
1 of 1
  • 2015-07-02T19:57:17.042-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W556, prod, sort_default
1 of 1