Skip Content

Lever Chain Hoist,1500 lb.,Lift 10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lever Chain Hoist, 1500 lb., Lift 10 ft.

CM

Price: $731.50 / each

Please sign in or register to access lists

  • Item # 4ZX64
  • Mfr. Model # 7335P
  • UNSPSC # 27111712
  • Catalog Page # 1428
  • Shipping Weight 19.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemLever Chain Hoist
  • Load Capacity1500 lb.
  • Lift10 ft.
  • Hook Opening1-1/32"
  • Min. Between Hooks12-1/4"
  • Pull to Lift Rated Load45 lb.
  • Lever Length12"
  • BrakeSealed Automatic Brake w/Two Holding Pawls
  • Reeving1
  • ChainHardened Steel
  • Chain Length11 ft.
  • FinishPowder Coat
  • StandardsANSI/ASME B30.21
  • IncludesSafety Latch Hooks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 7335P

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.