Skip Content

6000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

6000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115 Voltage

Price $5,555.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KP87
  • Mfr. Model # 9502/9559
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 178.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity6000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed5.5 fpm
  • Motor HP1
  • Voltage115
  • Phase1
  • Min. Between Hooks29-9/16"
  • Amps @ Low Volts14.2
  • Housing Depth7-13/16"
  • Housing Length20-3/16"
  • Housing Width12-11/16"
  • Headroom29-9/16"
  • ControlPush Button Pendant
  • Control Cord11 ft.
  • ColorBlue
  • FinishPowder Coat
  • LubricationNon-Oxidizing Grease
  • Thermal ProtectionNo
  • StandardsASME B30.16
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 9502/9560

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.