Skip Content

4000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115 Voltage

Clearance Price $2,374.77 / each

Price $5,052.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34C021
  • Mfr. Model # 4232NH
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 182.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lodestar® Electric Chain Hoists
• H4 Rated Sealed aluminum for quiet operation Include fabric chain container Stainless steel with epoxy paint finish Precision gears RoHS compliant
Engineered for high-duty cycles and tough applications. Grease-lubricated gear box means no changing and disposing of hazardous oil. Clutch is located outside the gear box for easy access, eliminating the need for complete disassembly. Heavy-duty DC brake is also located for easy access. 5-pocket lift wheel provides improved chain and lift wheel engagement for smooth lifting, reduced vibration, and long chain life. Zinc plating protects chain against environmental conditions. The control panel is located for quick voltage change, access to terminal strips, and simple fuse installation.

View More

Technical Specs

  • Item Electric Chain Hoist
  • Capacity 4000 lb.
  • Lift 15 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 8 fpm
  • Motor HP 1
  • Voltage 115
  • Phase 1
  • Min. Between Hooks 25-13/16"
  • Amps @ Low Volts 10.0
  • Housing Depth 7-5/8"
  • Housing Length 23"
  • Housing Width 12-5/8"
  • Headroom 22-13/16"
  • Reeving 2
  • Brake DC Current
  • Clutch Friction
  • Control 115V Push Button Control Pendant
  • Control Cord 11-1/4 ft.
  • Color Orange
  • Finish Powder Coated
  • Hz 60
  • Lubrication Grease
  • Thermal Protection Yes
  • Standards ANSI/ASME B30.16, ASME HST-1
  • Includes Hook Suspension, Chain bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.