Skip Content

Trolley 1000 lb. Load Capacity, Fits Beam Flange W 2-5/8" to 5-1/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trolley 1000 lb. Load Capacity, Fits Beam Flange W 2-5/8" to 5-1/16"

Price $257.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Z463
  • Mfr. Model # 3222
  • NSN # 3950-01-344-0804
  • UNSPSC # 24101706
  • Catalog Page # 1472
  • Shipping Weight 10.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrolley
  • Load Capacity1000 lb.
  • Fits Beam Height4" to 12"
  • Fits Beam Flange W2-5/8" to 5-1/16"
  • Min. Radius Curve7"
  • Wheel Tread Dia.2-3/4"
  • Wheel MaterialSteel w/Double Row Ball Bearing
  • Head Room To Bail1-13/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Heavy-Duty Trolleys
• Accept all types of hand and electric hoists Fit flange widths up to 6-1/4"
Heavy-duty steel units have double-row ball bearing wheels. Collars provide fast, simple installation on flat and tapered flange beams; ideal for low headroom applications. No space washers needed.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Dlhamman is loaded.
Additional information about Dlhamman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
These units come with permenently lubricated bearings there are no greaseable parts on this trolly according to our info.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:38:33.724-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z463, prod, sort_default
1 of 1
  • 2015-08-30T19:38:33.726-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z463, prod, sort_default
1 of 1