Skip Content

Chain Sling, Herc Alloy 800, SOS Sling Type, Oblong Link and Sling Hook Attachment Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

CM

Chain Sling, Herc Alloy 800, SOS Sling Type, Oblong Link and Sling Hook Attachment Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5A560
  • Mfr. Model # 604022R5
  • UNSPSC # 24101611
  • Catalog Page # N/A
  • Shipping Weight 11.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Welded Chain Slings
Manufactured from alloy steel and engineered for superior strength, lightness, and durability. Chain is embossed with Grade 80. Durable metal tag is attached to the sling and permanently identifies grade, type, working load limit (at a specific angle of lift), and registration number of the sling. Overhead lifting components can also be used in rigging applications where a lighter-weight, higher-strength chain is desirable.

View More

Technical Specs

  • Item Chain Sling
  • Grade 80
  • Number of Chains 1
  • Chain Size 3/8"
  • Overall Reach 5 ft.
  • Single Capacity 7100 lb.
  • Double Capacity @ 60 Degrees 12,300 lbs.
  • Attachment Type Oblong Link and Sling Hook
  • Sling Type SOS
  • Material Herc Alloy 800
  • Length 7 ft.
  • Color Orange
  • Finish Painted
  • Working Load Limit 7100 lb.
  • Standards ASME B30.9, OSHA 1910.184
  • Includes Durable Metal ID Tag, Attached to the Sling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.