Skip Content

Army Type Chain Hoist, 6000 lb. Load Capacity, 10 ft. Lift, 1-5/8" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Army Type Chain Hoist, 6000 lb. Load Capacity, 10 ft. Lift, 1-5/8" Hook Opening

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1LWL2
  • Mfr. Model # 4527
  • UNSPSC # 24101706
  • Catalog Page # N/A
  • Shipping Weight 223.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Army-Type
Steel loadbars connect directly to hoist frame. Maneuver heavy loads in tight spaces. Universal tread trolley wheels for operation on sloped and flat flange beams.
Cyclone® 1/2- to 4-Ton Manually Operated Chain Hoists
• Hoistaloy® chain 10-ft. lift 1/2, 1, 1-1/2 and 2 ton units are single-reeved, 3 and 4 ton units are double-reeved Weston-type automatic brake
Cyclone® hoists feature high-efficiency spur gearing for optimum lift with minimum effort. Fully machined, forged liftwheel pockets assure smooth lifting and free chaining. Load limiter standard prevents overloads. Frame and covers have aluminum castings. Hand chain drop is 2 ft. shorter than lift.
Meet ANSI/ASME B30.16 standards.

View More

Technical Specs

  • Item Army Type Chain Hoist
  • Load Capacity 6000 lb.
  • Lift 10 ft.
  • Min. Between Hooks 18-7/8"
  • Pull to Lift Rated Load 85 lb.
  • Hook Opening 1-5/8"
  • Length 25-1/4"
  • Width 9-7/8"
  • Depth 15-5/16"
  • Brake Weston Style Brake
  • Standards HMI and ANSI/ASME B30.16
  • Includes Plain Trolley and 6 Ft. Hand Chain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.