Skip Content

Pressurized Drain Opener, 4.5 oz Aerosol Can, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CLR

Pressurized Drain Opener, 4.5 oz Aerosol Can, 1 EA

Sale Price $32.73 / each Offer Ends 06/30/16

Price $44.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LEZ1
  • Mfr. Model # G-PP Kit
  • UNSPSC # 47131815
  • Catalog Page # N/A
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressurized Drain Opener
  • Size 4.5 oz
  • Container Type Aerosol Can
  • For Use On Drain Lines
  • Recommended Dilution Ready To Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by only drain opener I'll ever use! I had a clog past the elbow in my sink. None of the liquid drain openers would work, and the pipe was too small for a balloon. This product was a life saver! Two quick bursts and no more clogged drain! I am one satisfied customer! June 18, 2014
Rated 5 out of 5 by Works better than the chemical products! My daughter has long hair and uses a variety of products on her hair in our shower. I have to clear the drain on a regular basis. In the past, I used chemical drain cleaners. I now use Power Plumber. It's easy on my pipes and the number of uses I get out of a can makes it economical. And, it works! April 28, 2014
  • 2016-05-02 T01:50:34.724-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4LEZ1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.