Skip Content

1 gal. Jug Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1 gal. Jug Cleaner, 1 EA

Price $40.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4LEY4
  • Mfr. Model # G-CL-4
  • UNSPSC # 47131805
  • Catalog Page # 1810
  • Shipping Weight 9.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cleaner
  • Size 1 gal.
  • Recommended Dilution Ready to Use
  • Container Type Jug
  • Color Green
  • Fragrance Fragrance Free
  • Standards EPA Standards
  • Green Certification or Other Recognition EPA Design for The Environment Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is EPA Design for The Environment Recognized.

  • This item is restricted for international sale.


Dissolves tough calcium and lime deposits and removes surface rust stains without rubbing or scrubbing. Phosphate-free formula is septic safe. USDA Certified biobased product 80%.

Alternate Products

Alternate Search Terms

Rated 3.7 out of 5 by 27reviewers.
Rated 5 out of 5 by Soap dispenser magic My sink-mounted liquid soap dispenser stopped working and someone at Home Depot recommended a CLR soak. Soaked the stainless head and pumping mechanism in full strength CLR overnight and PRESTO, working like new! I did wear latex gloves and safety glasses while working with CLR.One comment - - no directions for disposal on either the container or website. THAT would be really helpful as I am on septic and am leery about dumping anything down the drain. Any comments from Jelmar about how to properly dispose of this used product? February 8, 2015
Rated 5 out of 5 by removes effloresence on exposed aggregate Picked up a small bottle dropped off at a household hazardous waste site (I started) in my area.Used it to test its use on the exposed aggregate floor in the sun room; the floor had effloreced over 15 years of being covered with a rug (and a pool table.)Following the dilution and rinsing instructions, CLR got rid of the mineral salt discoloration. The floor is dark brown, so cleaned of the white stain, it looks pretty good now. January 31, 2015
Rated 5 out of 5 by Totally awesome. My home is not connected to town water supply so I depend on bore water for all washing and gardening.As a result my kitchen sink gathers a build up of Calcium and nothing would shift this buildup until I tried CLR.Worked magic in just seconds.The proof is in the pudding. December 9, 2014
Rated 5 out of 5 by One of the best products ever Left my good sissors outside, they were completely rusted.Put them in CLR for 20mins, they are like new againThanks November 22, 2014
Rated 5 out of 5 by OMG!!! awesome toilet crust cleaner!! I had thick build up of crusty stuff in the bowl that NO cleaner would touch. This worked completely. Took a little elbow grease and soaking but my nasty toilet is completely clean now. Will be using this once a month for maintaining now! Love it!!! October 11, 2014
Rated 4 out of 5 by Removes rust from antiques I recently wrote a post about CLR because I used it to clean rust from an antique tray I had. I think I would let the CLR sit longer next time to ensure that I get all the rust off. Also maybe use a smaller pad to clean and make sure to get in corners. While this product does work, you still have to work hard and scrub! September 1, 2014
Rated 1 out of 5 by Coffe maker ruined MY NEGATIVE REVIEW FOR THIS PRODUCT IS WHEN USING IT TO CLEAN COFFEE MAKERS.....OTHER CLEANING APPLICATIONS WORK FINE!!!!I saw on CLR's web site that i was supposed to be a good cleaner for your coffee maker....I followed the directions in the video for my Kitchen Aid automatic and it has been unusable for coffee ever since. I have run 20+ cycles after the cleaning and it still reeks and taste like CLR. I have used CLR on many things with great success but do not use it to clean your coffee maker. You really need to remove anything on your site that recommends this use. September 1, 2014
Rated 1 out of 5 by Anything stronger? I just tried CLR on a glass sink that has been showing hard water deposits, and it had no impact on them whatsoever. I'm wondering if Jelmar makes a stronger product for the same application (CLR was recommended by the sink manufacturer) or if there are other ways I could be using it. I tried a 50/50 water mix, letting it sit for 2 minutes as the bottle recommended, and then tried pure CLR for the same period. Neither worked... August 27, 2014
  • 2015-11-29 T19:02:10.521-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_27, tr_27
  • loc_en_US, sid_4LEY4, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.