Skip Content

24 oz. Toilet Bowl Cleaner, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

24 oz. Toilet Bowl Cleaner, 12 PK

Price $65.65 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AU29
  • Mfr. Model # 00031
  • UNSPSC # 47131829
  • Catalog Page # 1620
  • Shipping Weight 23.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl Cleaner
  • Size 24 oz.
  • Container Type Bottle
  • Fragrance Fresh
  • Color White
  • Contains Sodium Hydrochloric
  • Recommended Dilution Ready To Use
  • Case Quantity 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Rated 4.3 out of 5 by 89reviewers.
Rated 5 out of 5 by Best stuff to clean the tolet bowl with Love yje scent and the way it makes cleaning the bowl xo easey. August 20, 2015
Rated 5 out of 5 by Hardly any scrubbing I can put this in my toilet and it basically cleans the toilet without any effort from me! August 19, 2015
Rated 5 out of 5 by I TRUST IT ! I trust this toilet cleaner to whiten and sanitize - the two most important factors for me as a homemaker. Thanks to Clorox - I DO trust it ! June 1, 2015
Rated 5 out of 5 by Great! Only product I use to clean toilets. Very easy and good to use! May 1, 2015
Rated 5 out of 5 by Gets the job done This is one of the best valued toilet bowl cleaners, and it is so easy to use! April 10, 2015
Rated 4 out of 5 by Toielt Cleaner With two boys you need something this strong to remove stains. April 10, 2015
Rated 5 out of 5 by great product this is great for cleaning my toilet even with hard water stains! Just becareful not to get any on your clothes, it will take out the color. June 26, 2013
Rated 5 out of 5 by love the product love this product, smells wonderful as well. Have been using clorox products for sometime now. great products June 9, 2013
  • 2016-02-08 T19:58:10.078-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_89, tr_89
  • loc_en_US, sid_1AU29, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.