Skip Content

 
Germicidal Disinfecting Wipes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Germicidal Disinfecting Wipes

CLOROX HEALTHCARE


Technical Specs

  • ItemGermicidal Disinfecting Wipes 
BrandCLOROX HEALTHCARE 
Container Type
Please Select
Containers per UOM
Please Select
Wipes per Container
Please Select
Sheet Size
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Container Type
Containers per UOM
Wipes per Container
Sheet Size
Availability
Price
Qty
30358
Bucket
2
110
12 x 12"

$140.20 / pkg. of 2

Disinfecting Wipes,Size 12 x 12 In,PK 2
Catalog Page #  1791 

Price: $140.20 / pkg. of 2

Technical Specs

  • ItemGermicidal Disinfecting Wipes
  • Container TypeBucket
  • Containers per UOM2
  • Wipes per Container110
  • Sheet Size12 x 12"
30577
Canister
6
150
6 x 5"

$179.00 / pkg. of 6

Germicidal Disinfecting Wipes,PK 6
Catalog Page #  1791 

Price: $179.00 / pkg. of 6

Technical Specs

  • ItemGermicidal Disinfecting Wipes
  • Container TypeCanister
  • Containers per UOM6
  • Wipes per Container150
  • Sheet Size6 x 5"
35309
Canister
6
70

$153.00 / pkg. of 6

Germicidal Disinfecting Wipes,White,PK 6
Catalog Page #  1791 

Price: $153.00 / pkg. of 6

Technical Specs

  • ItemGermicidal Disinfecting Wipes
  • Container TypeCanister
  • Containers per UOM6
  • Wipes per Container70
30359
Refill
2
110
12 x 12"

$132.40 / pkg. of 2

Disinfecting Wipes Refill,Canister,PK 2
Catalog Page #  1791 

Price: $132.40 / pkg. of 2

Technical Specs

  • ItemGermicidal Disinfecting Wipes
  • Container TypeRefill
  • Containers per UOM2
  • Wipes per Container110
  • Sheet Size12 x 12"