Skip Content

 
Cleaner and Disinfectant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cleaner and Disinfectant

Technical Specs

  • Item Cleaner and Disinfectant 
  • Recommended Dilution Ready To Use 
Sub-Category
Please Select
Size
Please Select
Container Type
Please Select
Fragrance
Please Select
Net Weight
Please Select
RTU Yield per Container
Please Select
VOC Content
Please Select
Flash Point
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CLOROX HEALTHCARE 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Size
Container Type
Fragrance
Net Weight
RTU Yield per Container
VOC Content
Flash Point
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
68967
Bleach
22 oz.
Trigger Spray Bottle
Fruity, Floral, Bleach
1.74 lb.
22 oz.
0%
None
EPA Registered

$137.75 / pkg. of 8

Enter location to check availability
Catalog Page #  NA

Price $137.75 / pkg. of 8

Technical Specs

  • Sub-Category Bleach
  • Item Cleaner and Disinfectant
  • Recommended Dilution Ready To Use
  • Size 22 oz.
  • Container Type Trigger Spray Bottle
  • Fragrance Fruity, Floral, Bleach
  • Net Weight 1.74 lb.
  • RTU Yield per Container 22 oz.
  • VOC Content 0%
  • Flash Point None
  • Standards EPA Registered
68978
Disinfectant Cleaner
1 gal.
Jug

$166.25 / pkg. of 4

Enter location to check availability
Catalog Page #  1630 

Price $166.25 / pkg. of 4

Technical Specs

  • Sub-Category Disinfectant Cleaner
  • Item Cleaner and Disinfectant
  • Recommended Dilution Ready To Use
  • Size 1 gal.
  • Container Type Jug
68832
Disinfectant Cleaner
32 oz.
Bottle

$136.25 / pkg. of 6

Enter location to check availability
Catalog Page #  1630 

Price $136.25 / pkg. of 6

Technical Specs

  • Sub-Category Disinfectant Cleaner
  • Item Cleaner and Disinfectant
  • Recommended Dilution Ready To Use
  • Size 32 oz.
  • Container Type Bottle
68970
Disinfectant Cleaner
32 oz.
Trigger Spray Bottle
EPA, OSHA, CDC and NCCLS

$136.25 / pkg. of 6

Enter location to check availability
Catalog Page #  1630 

Price $136.25 / pkg. of 6

Technical Specs

  • Sub-Category Disinfectant Cleaner
  • Item Cleaner and Disinfectant
  • Recommended Dilution Ready To Use
  • Size 32 oz.
  • Container Type Trigger Spray Bottle
  • Standards EPA, OSHA, CDC and NCCLS
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More