Skip Content

35 Disinfecting Wipes, 7 x 8", 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

35 Disinfecting Wipes, 7 x 8", 12 PK

Price $85.15 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AU21
  • Mfr. Model # 01593
  • UNSPSC # 47131502
  • Catalog Page # 1628
  • Shipping Weight 10.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides 1-step cleaning and disinfecting; kills 99.9% of bacteria, including staph and salmonella. Formula is excellent for use in office spaces, hotel guest rooms and public spaces, and restaurants.

View More

Technical Specs

  • Item Disinfecting Wipes
  • Container Type Canister
  • Wipes per Container 35
  • Sheet Size 7 x 8"
  • Fragrance Fresh
  • Formula Bleach Free
  • Application Hard, Non Porous Surfaces
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Rated 4.9 out of 5 by 2106reviewers.
Rated 5 out of 5 by Necessity In My House I love Clorox Disinfecting wipes! I use them to clean and sanitize practically every area of my home. They're easy to access, no mess to clean up, and they make you feel like your home is already that much more safe. March 12, 2016
Rated 5 out of 5 by Great product!! These wipes are very good to have and very convenient. March 2, 2016
Rated 4 out of 5 by Excellent! I use these wipes throughout my house. I feel like my house is clean after using them. March 1, 2016
Rated 5 out of 5 by Germs Be Gone I recently cleaned my house top to bottom to with clorox wipes to help stop the spread of the "crud" that was going around. So far I haven't gotten it although two other house members have it. I simply follow behind them with my clorox wipes!!! March 1, 2016
Rated 4 out of 5 by U1L2D1 start working when mixed with water, which allows you to enjoy whiter laundry and cleaner surfaces without the spills. Do not mix with bleach or other household products. Always read and follow precautions and usage directions before using cleaning productsRead more at https://www.clorox.com/products/clorox-control-bleach-packs/#vA5fOomhIIIbyABV.99 February 28, 2016
Rated 5 out of 5 by BEST EVER! Kills germs with just a swipe! Easy to use, convenient and good value. My kids love to use them! February 24, 2016
Rated 5 out of 5 by Convenient disinfect wipes I love using these convenient wipes made by a brand that can trustWith 7 kids to raise I gave to constantly keep stuff from the counters to the car to door Handles to the fridge germ free with that May kids that is 70 finger tips and 14 hands to spread germsI will keep using this brand and hopefully my kids with pass the trust of this brand down to their kids one day February 21, 2016
Rated 5 out of 5 by Perfect for Disinfecting Love these! Great for little messes, cleaning and disinfecting. February 21, 2016
  • 2016-04-27 T23:42:45.452-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2106, tr_2106
  • loc_en_US, sid_1AU21, prod, sort_default
2 3 4 5... 68next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.