Skip Content

35 7 x 8" Disinfecting Wipes, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

35 7 x 8" Disinfecting Wipes, 12 PK

Price $84.10 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AU17
  • Mfr. Model # 01594
  • UNSPSC # 47131502
  • Catalog Page # 1628
  • Shipping Weight 10.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides 1-step cleaning and disinfecting; kills 99.9% of bacteria, including staph and salmonella. Formula is excellent for use in office spaces, hotel guest rooms and public spaces, and restaurants.

View More

Technical Specs

  • Item Disinfecting Wipes
  • Container Type Canister
  • Wipes per Container 35
  • Sheet Size 7 x 8"
  • Fragrance Citrus
  • Formula Bleach Free
  • Application Hard, Non Porous Surfaces
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Rated 4.8 out of 5 by 23646reviewers.
Rated 5 out of 5 by Clorox wipes I use these for EVERYTHING! They are great for all messes big and small. I use them to clean my car, my bathroom and they are great for stains on furniture and carpet from pets and kids! January 28, 2016
Rated 5 out of 5 by Something you can count on It's cold and flu season. I have nine grandchildren. So when it comes to keeping germs away I need something I can trust. I've been a faithful Clorox user ever since I was a little girl myself. Clorox is something you can count on. Clorox is something I know I can count on. January 24, 2016
Rated 1 out of 5 by Clorox Wipes & Lint I love the Clorox brand and am quite loyal to it. However, I've been extremely disappointed with Clorox wipes, of which I recently bought four 35-wipe packs. The wipes leave A LOT OF RESIDUE/particles with each use! So while each wipe disinfects surfaces, it leaves behind a lot of residue that must be cleaned up afterward, or I risk having very dusty surfaces. It's so inconvenient and I'm VERY disappointed with this product and don't plan to use the rest of it - 2 brand new packs and two opened and slightly used packs. On my next shopping trip, I will be looking for another brand that will hopefully not leave so much particles behind. Very disappointed. January 24, 2016
Rated 5 out of 5 by Love these These are very useful when you have kids! They make clean up and disinfecting a breeze! January 20, 2016
Rated 5 out of 5 by so handy! i love these, not only because they obviously work GREAT! but their also SO handy, we keep a pack in our kitchen, bathroom and in the car, so convenient! January 14, 2016
Rated 5 out of 5 by Excellent product They grab the dirt and food residue perfectly! Better than Lysol wipes. These wipes are like Huggie wipes and Lysol is like Pampers wipes, as a comparison. January 10, 2016
Rated 5 out of 5 by Great Product I am very happy with all Clorox products. I love the sprays & the wipes. December 18, 2015
Rated 4 out of 5 by clorox wipes i have clorox wipes in every room in my house. I love the convenience of ease to use as it cleans and disinfects any messes from my children and pets November 21, 2015
  • 2016-02-08 T19:58:10.057-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_23646, tr_23646
  • loc_en_US, sid_1AU17, prod, sort_default
2 3 4 5... 522next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.