Skip Content

Pneumatic Vibrator,147 lb,6280 vpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pneumatic Vibrator, 147 lb, 6280 vpm

Price $429.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18K890
  • Mfr. Model # CVT-P-60
  • UNSPSC # 20111606
  • Catalog Page # 202
  • Shipping Weight 1.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Silent Pneumatic Turbine Vibrators
Cleveland
Acetal plastic and laser-etched stainless steel construction make these models ideal for use in cleanroom and other sterile environments. Have very low air consumption and noise level. Mount at any angle on bins, hoppers, chutes, feeders, tracks, and small screeners. Maintenance-free. No lubrication required.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Turbine
  • Force Rating 147 lb.
  • Duty Continuous
  • Bin Weight Capacity 2000 lb.
  • Speed @ 60 psi 6280 vpm
  • Speed @ 80 psi 6560 vpm
  • CFM @ 60 psi 2.8
  • CFM @ 80 PSI 3.6
  • dB @ 60 psi 74.5
  • dB @ 80 psi 76
  • Max. Pressure 80 psi
  • Max. Temp. 185 F
  • Inlet Port 1/4" NPT
  • Outlet Port 1/4" NPT
  • Muffler Included
  • Mounting Universal
  • Mounting Plate No
  • Housing Material Acetal Plastic
  • Bearing Type Permanently Lubricated Roller Bearing
  • Overall Length 4-1/8"
  • Overall Width 2-1/16"
  • Overall Height 2-11/16"
  • Application Bins and Hoppers, Parts Tracks, Packaging Feeders, Food and Pharma Clean Room, Small Screeners, Chutes and Pipes, Packers
  • Includes Grade 5 Mounting Hardware and Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.