Skip Content

Pneumatic Vibrator,25 lb,20,500 vpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pneumatic Vibrator, 25 lb, 20,500 vpm

Price $243.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18K888
  • Mfr. Model # CVT-P-10
  • UNSPSC # 20111606
  • Catalog Page # 255
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPneumatic Vibrator
  • Vibrator TypeTurbine
  • Force Rating25 lb.
  • DutyContinuous
  • Bin Weight Capacity200 lb.
  • Speed @ 60 psi20,500 vpm
  • Speed @ 80 psi20,900 vpm
  • CFM @ 60 psi1.1
  • CFM @ 80 PSI1.4
  • dB @ 60 psi64
  • dB @ 80 psi85
  • Max. Pressure80 psi
  • Max. Temp.185 F
  • Inlet Port#10-32 UNF
  • Outlet Port#10-32 UNF
  • MufflerIncluded
  • MountingUniversal
  • Mounting PlateNo
  • Housing MaterialAcetal Plastic
  • Bearing TypePermanently Lubricated Roller Bearing
  • Overall Length1-1/2"
  • Overall Width31/32"
  • Overall Height1-9/32"
  • ApplicationSmall Bins and Hoppers, Parts Tracks, Packaging Feeders, Food and Pharma Clean Room, Small Screeners, Chutes and Pipes, Packers
  • IncludesGrade 5 Mounting Hardware and Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Silent Pneumatic Turbine Vibrators
Cleveland
Acetal plastic and laser-etched stainless steel construction make these models ideal for use in cleanroom and other sterile environments. Have very low air consumption and noise level. Mount at any angle on bins, hoppers, chutes, feeders, tracks, and small screeners. Maintenance-free. No lubrication required.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.