Skip Content

High Speed Steel Tap and Die Set, SAE, Number of Pieces: 12, 1/4 to 1/2" Size/Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

High Speed Steel Tap and Die Set, SAE, Number of Pieces: 12, 1/4 to 1/2" Size/Range

Price $381.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4ALH0
  • Mfr. Model # C00518
  • UNSPSC # 23153305
  • Catalog Page # 3193
  • Shipping Weight 4.41 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • Left/Right HandRight Hand
  • MaterialHigh Speed Steel
  • FinishMill
  • Number of Pieces12
  • Cutting Sizes5
  • Die TypeRound Adjustable
  • Sizes Included1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13
  • Size/Range1/4 to 1/2"
  • Thread TypeNC, NF
  • Tap Wrench Number333
  • StandardsYes
  • IncludesTap, Die and Collet for Each Size, Steel Case with Foam Liner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Die is in 2 pieces; each half has 2 cutting edges which are easy to sharpen and permit an unusually wide range of adjustment. The 2 die halves fit into a beveled collet cap. Simply tightening the guide makes the entire assembly a solid rigid die. Yet, it can easily be taken apart, the dies sharpened, and then quickly reassembled.
Furnished with American National Form Threads, National Coarse, National Fine Threads, and adjustable dies. 2 screws in the sides of the stock provide contracting pressure while a third screw engages the split in the die to provide expanding pressure. Packed in solid steel case with an Ethafoam moisture- and oil-resistant liner for protection.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.