Skip Content

 
Tap and Die Set, Fractional, High Speed Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tap and Die Set, Fractional, High Speed Steel

CLEVELAND


Technical Specs

  • ItemTap and Die Set 
  • SAE or MetricSAE 
  • MaterialHigh Speed Steel 
Number of Pieces
Please Select
Size/Range
Please Select
Die Type
Please Select
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Number of Pieces
Size/Range
Die Type
Availability
Price
Qty
C00518
12
1/4 to 1/2"
Round Adjustable

$381.50 / each

Tap and Die Set,1/4 to 1/2 In,12 pc
Catalog Page #  3193 

Price: $381.50 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Speed Steel
  • Number of Pieces12
  • Size/Range1/4 to 1/2"
  • Die TypeRound Adjustable
C00610
13
1/4 to 1/2"
Round

$539.00 / each

Tap and Die Set,1/4 to 1/2 In,13 pc
Catalog Page #  3193 

Price: $539.00 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Speed Steel
  • Number of Pieces13
  • Size/Range1/4 to 1/2"
  • Die TypeRound
C00517
16
#4 to 1/4"
Round Adjustable

$475.50 / each

Tap and Die Set,#4 to 1/4 In,16 pc
Catalog Page #  3193 

Price: $475.50 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Speed Steel
  • Number of Pieces16
  • Size/Range#4 to 1/4"
  • Die TypeRound Adjustable
C00609
17
#4 to #12, 1/4-20
Round

$580.00 / each

Tap and Die Set,#4 to #12, 1/4-20,17 pc
Catalog Page #  3193 

Price: $580.00 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Speed Steel
  • Number of Pieces17
  • Size/Range#4 to #12, 1/4-20
  • Die TypeRound
C00526
22
#4 to #12
Round Adjustable

$443.00 / each

Tap and Die Set,#4 to #12,22 pc
Catalog Page #  3193 

Price: $443.00 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Speed Steel
  • Number of Pieces22
  • Size/Range#4 to #12
  • Die TypeRound Adjustable
C00612
23
1/4 to 1/2"
Round

$1,264.00 / each

Tap and Die Set,1/4 to 1/2 In,23 pc
Catalog Page #  3193 

Price: $1,264.00 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Speed Steel
  • Number of Pieces23
  • Size/Range1/4 to 1/2"
  • Die TypeRound
C00611
24
1/4 to 1"
Round

$1,988.00 / each

Tap and Die Set,1/4 to 1 In,24 pc
Catalog Page #  3193 

Price: $1,988.00 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Speed Steel
  • Number of Pieces24
  • Size/Range1/4 to 1"
  • Die TypeRound
C00528
24
1/4 to 1/2", 1/8-27 NPT
Round Adjustable

$679.00 / each

Tap and Die Set,24 pc,High Speed Steel
Catalog Page #  3193 

Price: $679.00 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Speed Steel
  • Number of Pieces24
  • Size/Range1/4 to 1/2", 1/8-27 NPT
  • Die TypeRound Adjustable
C00613
46
1/4 to 1"
Round

$2,545.00 / each

Tap and Die Set,1/4 to 1 In,46 pc
Catalog Page #  3193 

Price: $2,545.00 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Speed Steel
  • Number of Pieces46
  • Size/Range1/4 to 1"
  • Die TypeRound
C00532
47
1/4 to 1", 1/8-27 NPT
Round Adjustable

$2,227.00 / each

Tap and Die Set,47 pc,High Speed Steel
Catalog Page #  3193 

Price: $2,227.00 / each

Technical Specs

  • ItemTap and Die Set
  • SAE or MetricSAE
  • MaterialHigh Speed Steel
  • Number of Pieces47
  • Size/Range1/4 to 1", 1/8-27 NPT
  • Die TypeRound Adjustable