Skip Content

 
High Speed Steel Jobber Drill Bit, Conventional Point close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Speed Steel Jobber Drill Bit, Conventional Point

Technical Specs

  • Item Jobber Drill Bit 
  • Dimension Type Wire Size 
  • Material High Speed Steel 
  • Coolant Through No 
  • Finish Bright 
  • Point Angle 118 Degrees 
  • Overall Length 3/4" 
Size
Please Select
Flute Length
Please Select
Decimal Equivalent
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Flute Length
Decimal Equivalent
Price
Qty
Please use Qty box to add item(s) to cart.
C01789
#87
5/64"
0.0100"

$4.17 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.17 / each

Price $8.87 / each

Technical Specs

  • Item Jobber Drill Bit
  • Dimension Type Wire Size
  • Size #87
  • Material High Speed Steel
  • Flute Length 5/64"
  • Coolant Through No
  • Finish Bright
  • Point Angle 118 Degrees
  • Overall Length 3/4"
  • Decimal Equivalent 0.0100"
C01784
#90
5/64"
0.0087"

$1.90 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.90 / each

Price $11.43 / each

Technical Specs

  • Item Jobber Drill Bit
  • Dimension Type Wire Size
  • Size #90
  • Material High Speed Steel
  • Flute Length 5/64"
  • Coolant Through No
  • Finish Bright
  • Point Angle 118 Degrees
  • Overall Length 3/4"
  • Decimal Equivalent 0.0087"
C01775
#95
1/16"
0.0067"

$2.53 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.53 / each

Price $15.27 / each

Technical Specs

  • Item Jobber Drill Bit
  • Dimension Type Wire Size
  • Size #95
  • Material High Speed Steel
  • Flute Length 1/16"
  • Coolant Through No
  • Finish Bright
  • Point Angle 118 Degrees
  • Overall Length 3/4"
  • Decimal Equivalent 0.0067"
C01773
#96
1/16"
0.0063"

$5.82 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.82 / each

Price $17.62 / each

Technical Specs

  • Item Jobber Drill Bit
  • Dimension Type Wire Size
  • Size #96
  • Material High Speed Steel
  • Flute Length 1/16"
  • Coolant Through No
  • Finish Bright
  • Point Angle 118 Degrees
  • Overall Length 3/4"
  • Decimal Equivalent 0.0063"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More