Skip Content

End Mill,HSS,5/8,2 FL,SGL Sq End,CC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

End Mill, HSS, 5/8,2 FL, SGL Sq End, CC

Price $50.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4LE61
  • Mfr. Model # C41623
  • NSN # 3455-00-228-5231
  • UNSPSC # 27112803
  • Catalog Page # 3216
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Speed Steel End Mill
  • Grade General Purpose
  • List Number HG-2
  • End Mill Style Square
  • Dimension Type Fractional Inch
  • Milling Dia. 5/8"
  • Number of Flutes 2
  • Length of Cut 1-5/16"
  • Cutting Type Center
  • Overall Length 3-3/4"
  • Finish Bright
  • Shank Dia. 5/8"
  • Single End/Double End Single End
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Corner Radius 0
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Designed for slotting applications, you can use this end mill with alloy steel, tool steel, carbon steel, and cast iron.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.