Skip Content

Air Sensing Switch,Adjustable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Sensing Switch, Adjustable

Price $22.79 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XPX7
  • Mfr. Model # NS2-0000-05
  • UNSPSC # 39121501
  • Catalog Page # 4230
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Sensing Switch
  • TypeHVAC OEM
  • Differential (In. WC)0.03 to 0.09
  • Switch TypeSPDT
  • Pressure Setting Range (In. WC)0.10 - 10.0
  • Electrical Rating1/10 HP @ 120 to 277 VAC, 28 VA Pilot Duty @ 24 VAC, 125 VA Pilot Duty @ 120 VAC
  • Sample Line Connector1/4" O.D.
  • Height (In.)1-11/16
  • Width (In.)3-7/16
  • Depth (In.)3-1/16
  • Dia. (In.)2-1/2
  • Mounting Holes O.C. (In.)3-5/32
  • Operating Temp. Range (F)-40 to 180
  • ApplicationResidential Furnaces
  • Agency ComplianceUL, CUL, CSA, CE, Australian Gas Assoc
  • IncludesField Adjustable Switch, Black Set Point Screw, Hex Key, (5) Color-Coded Springs, (4) Color-Coded Orifices, Half Strap Mounting Bracket, Angle Bracket, Mounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
needs to be mounted in a tight spot. can I position vertically as well as horozontal?
7 months ago
by
Read all my Q&A
 
Please wait while more information about johnsonranger is loaded.
Additional information about johnsonranger could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This switch can be mounted in any vertical position. Not for horizontal mount.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
If this devise was mounted with the hose fitting pointed down and allowed to drain and vent inbetween uses and during storage, could the high side be connected to air and the low side connected to water?

How long could it maybe last before an internal part corrodes?

Thanks!
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisPearson is loaded.
Additional information about ChrisPearson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: No you can not do that.
Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:46:47.744-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XPX7, prod, sort_default
1 of 1
  • 2015-05-23T19:46:47.746-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XPX7, prod, sort_default
1 of 1