Skip Content

Wheel Arbor Adapter,Fits 1/2 In Hole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wheel Arbor Adapter, Fits 1/2 In Hole

Price $10.62 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1F448
  • Mfr. Model # W-24T
  • UNSPSC # 27112811
  • Catalog Page # 3363
  • Shipping Weight 0.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWheel Arbor Adapter
  • Fits Hole (In.)1/2
  • Shank Dia. (In.)1/4
  • Length (In.)2-1/2
  • Max. Wheel Width (In.)5/8
  • Washer O.D. (In.)1-1/2
  • IncludesArbor, Hex Nut and Pair of Machined Steel Washer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Arbor adapters mount all types of wheels (cut-offs, cloth buffs, wire wheels, etc.).
Note: Operate according to ANSI and OSHA guidelines and do not exceed maximum rpm noted on wheel being used.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Trying to adapt bit to use in drill
4 months ago
by
Read all my Q&A
 
Please wait while more information about wireguy is loaded.
Additional information about wireguy could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
We have a Threaded Shaft Arbor: Part Number GA-1 that has a 5/8-11 Female Threaded End with a 1/2" Arbor hole. Max wheel width 1/2"
4 months ago
by
Read all my Q&A
 
Please wait while more information about Climax Metal Products is loaded.
Additional information about Climax Metal Products could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-04-18T19:38:39.142-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1F448, prod, sort_default
1 of 1
  • 2015-04-18T19:38:39.144-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1F448, prod, sort_default
1 of 1