Skip Content

ADA Kit Set 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ADA Kit Set 4

Price $813.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 41D240
  • Mfr. Model # HTSET4B
  • UNSPSC # 43191609
  • Catalog Page # 2501
  • Shipping Weight 10.36 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Make sure your facility is ADA compliant to ensure your deaf or hearing-impaired guests are notified in an emergency. If your property has smoke detectors that are both audible and visual, use Kit No. 41D240. Includes portable in-line telephone amplifier, Y-jack for phone attachment, digital TTY, door knocker, vibrating alarm clock with telephone signaler, (2) AC adapters, 9V battery, (6) AA rechargeable batteries, vibrating pad, and standard hotel soft case.

View More

Technical Specs

  • Item Hospitality Kit
  • Type Hearing Impaired Kit
  • Material Plastic
  • Includes Standard Hotel Soft Case, Portable In-Line Telephone Amplifier, Y-Jack for Phone Attachment, Digital TTY, Door Knocker, Vibrating Alarm Clock with Telephone Signaler, (2) AC Adapters, 1 9v Battery, (6) AA Rechargeable Batteries, Vibrating Pad
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.